DESCRIPTION

  • For use with 5/16" ViegaPEX™ barrier tubing
  • Includes plastic clip

Viega North America Plastic Climate Panel Elbow Sleeve

V15104

Material:

SPECIFICATIONS

Application
Residential
CARB OTC LEED Compliant
No
FM Approved
No
Fitting Size 1
5/16 in
GSA Approved
No
IAPMO Listed
No
Material
Plastic
NSF Certified
No
Origin
Global
Size
5/16 in
Type
Straight
UL Listed
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$5.3
EACH
  • QUANTITY