DESCRIPTION

  • Connects distribution lines to ManaBloc® and MiniBloc™
  • Easy and fast to install
  • Excellent chlorine resistance
  • Resistant to corrosion

Viega Plastic PEX Press Port Adapter

V49224

Fitting Sizes:

3/8 in x 1/2 in

SPECIFICATIONS

ASTM Specifications
ASTM F-877
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B137.5
Color Finish
Black
End Connection 1
Press
End Connection 2
Port
End Connections
Press x Port
FM Approved
No
Fitting Size 1
3/8 in
Fitting Size 2
1/2 in
Fitting Sizes
3/8 in x 1/2 in
Fitting Type
Reducing
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Length
1-89/100 in
Material
Plastic
Material Type
Polymer
Maximum Pressure
160 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 61 Annex G
Origin
Domestic
UL Listed
No

Starting at
$3.82
EACH
  • QUANTITY