DESCRIPTION

Viega North America Plastic Roll Strap

V56550

Length:

50 ft

SPECIFICATIONS

Application
Commercial, Residential
Color Finish
Black
FM Approved
No
IAPMO Listed
No
Length
50 ft
Material
Plastic
NSF Certified
No
Origin
Domestic
UL Listed
No

Starting at
$10.01
per ROLL
  • QUANTITY