DESCRIPTION

  • Easy and fast to install
  • Excellent chlorine resistance
  • Resistant to corrosion

Viega Polyalloy Crmnptee

V43553

Fitting Sizes:

1 in x 1/2 in

SPECIFICATIONS

ASTM Specifications
ASTM F-2159
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B137.5
Color Finish
Black
End Connection 1
Crimp
End Connection 2
Crimp
End Connection 3
Crimp
End Connections
Crimp
FM Approved
No
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
1/2 in
Fitting Sizes
1 in x 1/2 in
Fitting Type
Reducing
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Length
1-3/4 in
Material
Plastic
Material Type
PolyAlloy
Maximum Pressure
160 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 61
Origin
Domestic
UL Listed
No

Starting at
$3.78
EACH
  • QUANTITY