DESCRIPTION

  • 1/4 turn operation
  • Easy and fast to install
  • Excellent chlorine resistance
  • Resistant to corrosion

Viega Polyalloy Lavatory Straight Valve

V43023

Valve Size:

1/2 in

SPECIFICATIONS

ASTM Specifications
ASTM F-2159
CARB OTC LEED Compliant
No
CSA Certified
CSA B137.5
Color Finish
Black
End Connection 1
Crimp
End Connection 2
Lavatory
End Connections
Crimp x Lavatory
FM Approved
No
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Length
3 in
Material
Plastic
Material Type
PolyAlloy
Maximum Pressure
160 psi
NSF Certified
Yes
NSF Specifications
NSF 61
Origin
Domestic
Recommended Valve Application
Commercial, Residential
UL Listed
No
Valve Size
1/2 in, 3/8 in
Valve Type
Straight Supply Stop Valves

Starting at
$6.04
EACH
  • QUANTITY