DESCRIPTION

Viega North America ViegaPEX™ Polymer PEX Press Tee

V495

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM F877
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B137.5
Collection
ViegaPEX™
Color Finish
Black
End Connection 1
Press
End Connection 2
Press
End Connection 3
Press
End Connections
Press x Press x Press
FM Approved
No
Fire Suppression System Rated
Yes
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Size 3
3/4 in
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Length
2-3/5 in
Material
Plastic
Material Type
Polymer
Maximum Pressure
160 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 61
Origin
Domestic
Size
3/4 in x 3/4 in x 3/4 in
Type
Straight
UL Listed
Yes