DESCRIPTION

  • Easy to install
  • Install on unused ManaBloc® or MiniBloc™ ports

Viega Port Cap

V36204

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     
  • 3/8 in

    V36204 

    $1.43
    $1.32
    Call for Pricing Call us for price $1.43 $1.32
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

Application
Commercial, Residential
CARB OTC LEED Compliant
No
Color Finish
Black
End Connection 1
Port
FM Approved
No
Fits Pipe Size
3/8 in
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Plastic
NSF Certified
No
Origin
Domestic
UL Listed
No