DESCRIPTION

  • Easy to install
  • Install on unused ManaBloc® or MiniBloc™ ports

Viega Port Cap

V36205

Fits Pipe Size:

1/2 in

SPECIFICATIONS

Application
Commercial, Residential
CARB OTC LEED Compliant
No
Color Finish
Black
End Connection 1
Port
FM Approved
No
Fits Pipe Size
1/2 in
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Plastic
NSF Certified
No
Origin
Domestic
UL Listed
No

Starting at
$1.55
EACH
  • QUANTITY