DESCRIPTION

  • Peels PE and aluminum layer from FostaPEX® tubing

Viega Preparation Tool

V54050

Fits Pipe Size:

5/8 in - 1 in

SPECIFICATIONS

ASTM Specifications
ASTM F-1807, ASTM F-2159, ASTM F-876, ASTM F-877
Application
Commercial, Residential
Brand Model Compatibility
PEX Tubing 2805US, 2806US, and 2808US
CARB OTC LEED Compliant
No
CSA Certified
CSA B137.5
FM Approved
No
Fits Pipe Size
5/8 in - 1 in
GSA Approved
No
IAPMO Listed
No
Length
2 in
Material
Zinc
NSF Certified
No
Origin
Global
UL Listed
No

Starting at
$81.77
EACH
  • QUANTITY