DESCRIPTION

  • Eliminates need to carry extra equipment
  • Fast and easy to use
  • Minimizes system downtime by allowing for wet connection
  • Please contact your local branch for availability in your area
  • Products sold in select areas only
  • Smart connect feature

Viega North America Press 304L Stainless Steel Cap

V85380

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASME Specifications
ASME B31.1, ASME B31.3, ASME B31.9
ASTM Specifications
ASTM A-312, ASTM A-403, ASTM A-554
End Connection 1
Press
Fitting Size 1
2 in
Material
Stainless Steel
Material Type
304L
NSF Certified
Yes
NSF Specifications
NSF 61
Size
2 in