DESCRIPTION

  • Smart connect feature

Viega Press 304L Stainless Steel Extra Large 45 Degree Elbow

V85480

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Press
End Connection 2
Press
End Connections
Press
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Stainless Steel
Material Type
304L