DESCRIPTION

  • Minimizes system downtime by allowing for wet connection
  • No flame, solder, flux, or heavy equipment needed
  • Patented Viega® Smart Connect® makes secure connection in less than 7 seconds

Viega North America Press Bronze Full Port Isolation Ball Valve

V7984

Valve Size:

SPECIFICATIONS

ASME Specifications
ASME A112.4.14
Clean Bagged
Yes
End Connection 1
Press
End Connection 2
Press
End Connections
Press x Press
FM Approved
No
Handle Material
Stainless Steel
IAPMO Listed
No
Lead Law Compliant
Yes
Length
8-27/100 in
Material
Bronze
Maximum Pressure
200 psi
Maximum Temperature
250
Minimum Temperature
0
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Origin
Global
Recommended Valve Application
Commercial, Residential
UL Listed
No
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
1-1/2 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valves

Starting at
$257.14
EACH
  • QUANTITY