DESCRIPTION
- Fast and easy to use
- HNBR sealing element for use with natural gas and other hydrocarbons
- Helps installers easily identify unpressed connections during pressure testing
- No threading, cutting oil, or heavy equipment needed
- Patented Viega Smart Connect® makes secure connection in less than 7 seconds
Viega MegaPressG Press Carbon Steel Coupling
V25031
MORE SIZES AVAILABLE
-
PRICE
FITTING SIZES
DOCUMENTS
SPECIFICATIONS
- ASME Specifications
- ASME B31
- Application
- Commercial, Industrial, Residential
- Clean Bagged
- Yes
- Coating
- Zinc Nickel
- Collection
- MegaPressG
- End Connection 1
- Press
- End Connection 2
- Press
- End Connections
- Press
- FM Approved
- No
- Fitting Size 1
- 1/2 in
- Fitting Size 2
- 1/2 in
- Fitting Sizes
- 1/2 in
- Fitting Type
- Straight
- IAPMO Listed
- Yes
- Length
- 2-69/100 in
- Material
- Carbon Steel
- Maximum Pressure
- 125 psi
- Maximum Temperature
- 180
- Minimum Temperature
- -40
- NSF Certified
- No
- Origin
- Global
- UL Listed
- No
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday