DESCRIPTION

  • Fast and easy to use
  • Helps installers easily identify unpressed connections during pressure testing
  • Makes secure connection in less than 7 seconds
  • Minimizes system downtime by allowing for wet connection
  • No flame, solder, flux, or heavy equipment needed

Viega North America MegaPress Press Carbon Steel Tee

V25340

MORE SIZES AVAILABLE

SPECIFICATIONS

ASME Specifications
ASME B31
Collection
MegaPress
End Connection 1
Press
End Connection 2
Press
End Connection 3
Press
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Size 3
1/2 in
Material
Carbon Steel, Rubber
Material Type
EPDM
Maximum Pressure
200 psi
Maximum Temperature
250
Size
1/2 in x 1/2 in x 1/2 in
Type
Straight