DESCRIPTION

Viega North America Press Manifold

V58075

MORE SIZES AVAILABLE

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 372, ANSI 61, ANSI 61-G
Application
Commercial, Residential
CARB OTC LEED Compliant
No
Color Finish
Black
End Connection 1
PEX
End Connection 2
PEX
FM Approved
No
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
GSA Approved
No
Height
2-1/2 in
IAPMO Listed
No
Length
1-3/5 in
Material
Plastic
NSF Certified
No
Origin
Global
Size
1-1/4 in
UL Listed
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday