DESCRIPTION

Viega North America Press Tool Kit

V56009

Jaw Capacity in :

SPECIFICATIONS

Application
Commercial, Industrial, Residential
Battery Size
18V
Brand Model Compatibility
Ridgid® 200-B
CARB OTC LEED Compliant
No
Clean Bagged
Yes
Cutting Capacity
1-1/4 in
FM Approved
No
Fits Pipe Size
1/2 in - 1 in
GSA Approved
No
IAPMO Listed
No
Jaw Capacity in
1 in
Length
19 in
NSF Certified
No
Origin
Global
Power Source
Battery
Type
Lithium-Ion
UL Listed
No
Volts
120V

Starting at
Call for Pricing
  • QUANTITY