DESCRIPTION

  • Factory assembled sleeve
  • No flame, solder, flux, or heavy equipment needed
  • Patented Viega® Smart Connect® makes secure connection in less than 7 seconds

Viega North America Press x Copper Propress PEX Adapter

V99690

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM F877
Application
Commercial
CARB OTC LEED Compliant
No
CSA Certified
CSA B137.5
End Connection 1
Press
End Connection 2
Press
End Connections
Press x Press
FM Approved
No
Fire Suppression System Rated
Yes
Fitting Size 1
2 in
Fitting Size 2
2 in
GSA Approved
No
Height
2-1/4 in
IAPMO Listed
No
Lead Law Compliant
Yes
Length
2-99/100 in
Material
Bronze
Maximum Pressure
160 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 61G
Origin
Global
Size
2 in x 2 in
Type
Straight
UL Listed
Yes