DESCRIPTION

  • Minimizes system downtime by allowing for wet connection
  • No welding, grinding, or heavy equipment needed
  • Patented Viega® Smart Connect® makes secure connection in less than 7 seconds

Viega North America ProPress® Press x FNPT 304L Stainless Steel Adapter with FKM Sealing Element

V8512

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASME Specifications
ASME B31.1, ASME B31.3, ASME B31.9
ASTM Specifications
ASTM A-312, ASTM A-403, ASTM A-554
Application
Industrial
Clean Bagged
Yes
Collection
ProPress®
End Connection 1
Press
End Connection 2
FNPT
End Connections
Press x FNPT
FM Approved
No
Fitting Size 1
1 in
Fitting Size 2
1 in
IAPMO Listed
No
Length
2-9/50 in
Material
Stainless Steel
Material Type
304
Maximum Pressure
200 psi
Maximum Temperature
284
Minimum Temperature
0
NSF Certified
Yes
NSF Specifications
NSF 61
Origin
Global
Size
1 in x 1 in
Type
Straight
UL Listed
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday