DESCRIPTION

  • Minimizes system downtime by allowing for wet connection
  • No flame, solder, flux, or heavy equipment needed
  • Patented Viega® Smart Connect® makes secure connection in less than 7 seconds

Viega North America ProPress® Press x FPT Bronze Ground Joint Union

V797F

MORE SIZES AVAILABLE

SPECIFICATIONS

Application
Commercial, Residential
Clean Bagged
Yes
Collection
ProPress®
End Connection 1
Press
End Connection 2
FPT
End Connections
Press x FPT
FM Approved
Yes
Fire Suppression System Rated
Yes
Fitting Size 1
1 in
Fitting Size 2
1 in
IAPMO Listed
No
Lead Law Compliant
Yes
Length
2-87/100 in
Material
Bronze
Maximum Pressure
200 psi
Maximum Temperature
250
Minimum Temperature
0
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Origin
Global
Size
1 in
Type
Straight
UL Listed
Yes