DESCRIPTION

  • Corrosion resistant
  • Fast and easy to use
  • Helps installers easily identify unpressed connections during pressure testing
  • Minimizes system downtime by allowing for wet connection
  • No flame, solder, flux, or heavy equipment needed
  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds

Viega Press x FPT Bronze Full Port Ball Valve with Lever Handle

V24030

Valve Size:

1/2 in

SPECIFICATIONS

Clean Bagged
Yes
End Connection 1
Press
End Connection 2
FPT
End Connections
Press x FPT
FM Approved
No
Handle Material
Metal
IAPMO Listed
No
Length
5-13/25 in
Material
Brass, Bronze
Maximum Pressure
200 psi
Maximum Temperature
250
Minimum Temperature
0
NSF Certified
No
Origin
Global
Recommended Valve Application
Commercial, Residential, Water
UL Listed
No
Valve Operator
Lever
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
1/2 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valves

Starting at
$30.99
EACH
  • QUANTITY