Viega Press x FPT PEX Press Adapter
V91545
Fitting Sizes:
1 in x 3/4 inSPECIFICATIONS
- ASTM Specifications
- ASTM F-877
- Application
- Commercial, Residential
- CARB OTC LEED Compliant
- No
- CSA Certified
- CSA B137.5
- End Connection 1
- Press
- End Connection 2
- FPT
- End Connections
- Press x FPT
- FM Approved
- No
- Fire Suppression System Rated
- Yes
- Fitting Size 1
- 1 in
- Fitting Size 2
- 3/4 in
- Fitting Sizes
- 1 in x 3/4 in
- Fitting Type
- Reducing
- GSA Approved
- No
- IAPMO Listed
- No
- Lead Law Compliant
- Yes
- Length
- 1-29/50 in
- Material
- Bronze
- Maximum Pressure
- 160 psi
- Maximum Temperature
- 180
- NSF Certified
- Yes
- NSF Specifications
- NSF 61 Annex G
- Origin
- Global
- UL Listed
- Yes
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday