DESCRIPTION

  • Easy and fast to install

Viega Press x FPT PEX Press Adapter

V92045

Fitting Sizes:

3/4 in x 1 in

SPECIFICATIONS

ASTM Specifications
ASTM F-877
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B137.5
End Connection 1
Press
End Connection 2
Female Copper
End Connections
Press x Female Copper
FM Approved
No
Fire Suppression System Rated
Yes
Fitting Size 1
3/4 in
Fitting Size 2
1 in
Fitting Sizes
3/4 in x 1 in
Fitting Type
Reducing
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Length
1-77/100 in
Material
Bronze
Maximum Pressure
160 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 61 Annex G
Origin
Global
UL Listed
Yes

Starting at
$13.47
EACH
  • QUANTITY