DESCRIPTION

  • Minimizes system downtime by allowing for wet connection
  • No flame, solder, flux, or heavy equipment needed
  • Patented Viega® Smart Connect® makes secure connection in less than 7 seconds

Viega North America ProPress® Press x FTG Copper 45 Degree Street Elbow

V77073

MORE SIZES AVAILABLE

SPECIFICATIONS

Application
Commercial, Residential
CSA Certified
CSA B137.5
Clean Bagged
Yes
Collection
ProPress®
End Connection 1
Press
End Connection 2
FTG
End Connections
Press x FTG
FM Approved
Yes
Fire Suppression System Rated
Yes
Fitting Size 1
2 in
Fitting Size 2
2 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Length
5-2/25 in
Material
Copper
Maximum Pressure
200 psi
Maximum Temperature
250
Minimum Temperature
0
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Origin
Global
Size
2 in x 2 in
Type
Straight
UL Listed
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday