DESCRIPTION

  • Smart connect feature

Viega North America Press x Press 304L Stainless Steel 45 Degree Elbow

V85470

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Press
End Connection 2
Press
Fitting Size 1
2 in
Fitting Size 2
2 in
Material
Stainless Steel
Material Type
304L
Size
2 in x 2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday