DESCRIPTION

  • Fast and easy to use
  • Helps installers easily identify unpressed connections during pressure testing
  • Makes secure connection in less than 7 seconds
  • Minimizes system downtime by allowing for wet connection
  • No flame, solder, flux, or heavy equipment needed

Viega North America ProPress® Press x Press 304L Stainless Steel 90 Degree Elbow

V8542

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Application
Industrial
Clean Bagged
Yes
Collection
ProPress®
End Connection 1
Press
End Connection 2
Press
End Connections
Press x Press
FM Approved
No
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
IAPMO Listed
No
Length
6-41/50 in
Material
Stainless Steel
Material Type
304
Maximum Pressure
200 psi
Maximum Temperature
284
Minimum Temperature
0
NSF Certified
No
Origin
Global
Size
1-1/2 in x 1-1/2 in
Type
Straight
UL Listed
Yes