DESCRIPTION

  • Easy to install
  • Helps installers easily identify unpressed connections during pressure testing
  • Minimizes system downtime by allowing for wet connection
  • No threading, cutting oil, or heavy equipment needed
  • Patented Viega® Smart Connect® makes secure connection in less than 7 seconds

Viega North America MegaPress® Press x Press EPDM Tee

V25375

MORE SIZES AVAILABLE

SPECIFICATIONS

ASME Specifications
ASME B31, ASME B31.1, ASME B31.3, ASME B31.9
ASTM Specifications
ASTM A-106, ASTM A-135, ASTM A-53, ASTM A-795
Application
Commercial, Industrial
Clean Bagged
Yes
Coating
Zinc Nickel
Collection
MegaPress®
End Connection 1
Press
End Connection 2
Press
End Connection 3
Press
End Connections
Press x Press x Press
FM Approved
Yes
Fire Suppression System Rated
Yes
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Size 3
1-1/4 in
IAPMO Listed
Yes
Length
7 in
Material
Carbon Steel
Maximum Pressure
200 psi
Maximum Temperature
250
Minimum Temperature
0
NSF Certified
No
Origin
Global
Size
1-1/2 in x 1-1/2 in x 1-1/4 in
Type
Reducing
UL Listed
Yes