DESCRIPTION
- Fast and easy to use
- Helps installers easily identify unpressed connections during pressure testing
- Minimizes system downtime by allowing for wet connection
- No flame, solder, flux, or heavy equipment needed
- Patented Viega Smart Connect® makes secure connection in less than 7 seconds
Viega Press Short Radius 90 Degree Elbow
V77022
MORE SIZES AVAILABLE
-
PRICE
FITTING SIZES
DOCUMENTS
SPECIFICATIONS
- Application
- Commercial, Residential
- CSA Certified
- CSA B137.5
- Clean Bagged
- Yes
- End Connection 1
- Press
- End Connection 2
- Press
- End Connections
- Press
- FM Approved
- Yes
- Fire Suppression System Rated
- Yes
- Fitting Size 1
- 1 in
- Fitting Size 2
- 1 in
- Fitting Sizes
- 1 in
- Fitting Type
- Short Radius, Straight
- IAPMO Listed
- Yes
- Lead Law Compliant
- Yes
- Length
- 4-19/50 in
- Material
- Copper
- Maximum Pressure
- 200 psi
- Maximum Temperature
- 250
- Minimum Temperature
- 0
- NSF Certified
- Yes
- NSF Specifications
- NSF 372, NSF 61
- Origin
- Global
- UL Listed
- Yes