DESCRIPTION

  • Minimizes system downtime by allowing for wet connection
  • No welding, grinding, or heavy equipment needed
  • Patented Viega® Smart Connect® makes secure connection in less than 7 seconds

Viega North America ProPress® Press 304L Stainless Steel Tee with FKM Sealing Element

V85607

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Application
Industrial
Clean Bagged
Yes
Collection
ProPress®
End Connection 1
Press
End Connection 2
Press
End Connection 3
Press
End Connections
Press
FM Approved
No
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Size 3
2 in
IAPMO Listed
No
Material
Stainless Steel
Material Type
304L
Maximum Pressure
200 psi
Maximum Temperature
284
NSF Certified
No
Origin
Global
Size
2 in
Type
Straight
UL Listed
Yes