DESCRIPTION

  • Easy and fast to install
  • Excellent chlorine resistance
  • Factory assembled sleeve
  • Resistant to corrosion

Viega ViegaPEX™ Press x Press x Press Plastic Tee

V49854

Fitting Sizes:

1-1/2 in x 1 in x 3/4 in

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 372, ANSI 61, ANSI 61-G
ASTM Specifications
ASTM F-877
Application
Commercial
CARB OTC LEED Compliant
No
CSA Certified
CSA B137.5
Collection
ViegaPEX™
Color Finish
Black
End Connection 1
Press
End Connection 2
Press
End Connection 3
Press
End Connections
Press
FM Approved
No
Fire Suppression System Rated
Yes
Fitting Size 1
1-1/2 in
Fitting Size 2
1 in
Fitting Size 3
3/4 in
Fitting Sizes
1-1/2 in x 1 in x 3/4 in
Fitting Type
Reducing
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Length
3-7/20 in
Material
Plastic
Material Type
Polymer
Maximum Pressure
160 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 61
Origin
Domestic
UL Listed
Yes

Starting at
$24.45
EACH
  • QUANTITY