DESCRIPTION

  • Easy to install
  • Helps installers easily identify unpressed connections during pressure testing
  • Minimizes system downtime by allowing for wet connection
  • No flame, solder, flux, or heavy equipment needed
  • Patented Viega® Smart Connect® makes secure connection in less than 7 seconds

ProPress® XLC Press x Press x Press Tee

V20873

MORE SIZES AVAILABLE

SPECIFICATIONS

Application
Commercial, Residential
Clean Bagged
Yes
Collection
ProPress® XLC
End Connection 1
Press
End Connection 2
Press
End Connection 3
FPT
FM Approved
Yes
Fire Suppression System Rated
Yes
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Size 3
3/4 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Length
6-17/25 in
Material
Copper
Maximum Pressure
200 psi
Maximum Temperature
250
Minimum Temperature
0
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Origin
Global
Size
4 in x 4 in x 3/4 in
Type
Reducing
UL Listed
Yes