DESCRIPTION

  • Compatible with VieagPEX® Barrier and FostaPEX® Tubing
  • Provides insulation, vapor barrier and fastener all in one product
  • Works with multiple tubing sizes

Viega ProRadiant® Rapid Grid

V15216

Length:

SPECIFICATIONS

Application
Residential
CARB OTC LEED Compliant
No
Collection
ProRadiant®
Color Finish
Black
FM Approved
No
GSA Approved
No
IAPMO Listed
No
Length
48 in
Material
Plastic
Material Type
Polystyrene
NSF Certified
No
Origin
Domestic
UL Listed
No
Width
24 in

Starting at
Call for Pricing
  • QUANTITY