DESCRIPTION

Replacement Lavatory Cone Seal

V43721

Diameter:

SPECIFICATIONS

ASTM Specifications
ASTM F1807
Application
Commercial, Residential
Brand Model Compatibility
Viega® V5036.30, Viega® V5075ZL, Viega® V5255, Viega® V5263, Viega® V5613.3
Clean Bagged
No
Color Finish
Black
Diameter
1/2 in
FM Approved
No
GSA Approved
No
IAPMO Listed
No
Material
Rubber
Maximum Pressure
125 PSI
Maximum Temperature
180
Minimum Temperature
-40
NSF Certified
No
Origin
Domestic
UL Listed
No

Starting at
$0.11
EACH
  • QUANTITY