DESCRIPTION

  • High quality stainless steel

Viega ProPress® Stainless Steel CTS Extra Large Eco Pipe

V870

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM A-554
Application
Industrial
Collection
ProPress®
End Connection 1
CTS
End Connection 2
CTS
End Connections
CTS x CTS
FM Approved
No
IAPMO Listed
No
Length
20 ft
Material
Stainless Steel
Material Type
304
Maximum Pressure
200 psi
Maximum Temperature
284
Minimum Temperature
0
NSF Certified
No
Origin
Domestic
Pipe Tubing Size
2-1/2 in
Type
Seamless
UL Listed
No
Wall Thickness
0.08 in