DESCRIPTION

  • Color coded handles
  • Soft-touch hand tool
  • Tool can be calibrated for extended service life

Viega Stainless Steel PEX Crimp Tool

V417

Fits Pipe Size:

1/2 in - 3/4 in

SPECIFICATIONS

Application
Commercial, Residential
CARB OTC LEED Compliant
No
Color Finish
Red
FM Approved
No
Fits Pipe Size
1/2 in - 3/4 in
GSA Approved
No
IAPMO Listed
No
Length
3-3/5 in
Material
Stainless Steel
NSF Certified
No
Origin
Domestic
UL Listed
No

Starting at
$238.31
EACH
  • QUANTITY