DESCRIPTION

  • Fast and easy to use
  • Helps installers easily identify unpressed connections during pressure testing
  • Minimizes system downtime by allowing for wet connection
  • No welding, grinding, or heavy equipment needed
  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds

Viega Press x FPT Stainless Steel Tee

V85972

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Application
Industrial
Clean Bagged
No
End Connection 1
Press
End Connection 2
Press
End Connection 3
FPT
End Connections
Press x FPT
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Size 3
3/4 in
Fitting Sizes
3 in x 3/4 in
Fitting Type
Reducing
Material
Stainless Steel
Material Type
304