DESCRIPTION

  • For use with foam staple gun

Viega North America Staple for Foam

V15312

Material:

SPECIFICATIONS

Application
Residential
Brand Model Compatibility
Viega® 2891.1US
CARB OTC LEED Compliant
No
Color Finish
Black
FM Approved
No
GSA Approved
No
IAPMO Listed
No
Length
2-63/100 in
Material
Plastic
Material Type
Polyethylene
NSF Certified
No
Origin
Global
Type
Foam Staples
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY