DESCRIPTION

  • (2) 1-1/4" MPT x 1" FPT reducers
  • 1" MPT test plug
  • Pressure gauge

Viega System Pressure Kit

V21210

Fitting Sizes:

SPECIFICATIONS

Application
Residential
Brand Model Compatibility
Base Mixing Station 2801.0US and V1203.0, PEX Manifolds 2804, 2879 and2879.2US, System Pressurization Kit 2879.2US
CARB OTC LEED Compliant
No
FM Approved
No
Fitting Size 1
1-1/4 in
Fitting Size 2
1 in
Fitting Sizes
1-1/4 in x 1 in
GSA Approved
No
IAPMO Listed
No
Material
Steel
Maximum Pressure
100 psi
Maximum Temperature
180
NSF Certified
No
Origin
Global
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY