DESCRIPTION

  • 1/2" thick allowing for minimal build up
  • Provide even heat distribution and high-performance output
  • Uses 5/16" ViegaPEX™ Barrier Tubing

Viega ProPress® U-Turn Strip with 7-in. Spacing

V14035

Length:

48 in

SPECIFICATIONS

Application
Residential
CARB OTC LEED Compliant
No
Collection
ProPress®
FM Approved
No
Fits Pipe Size
7 in
GSA Approved
No
Height
1/2 in
IAPMO Listed
No
Length
48 in
Material
Plywood
NSF Certified
No
Origin
Global
UL Listed
No
Width
7 in

Starting at
$18.65
EACH
  • QUANTITY