DESCRIPTION

Viega Valve Stem Repair Kit

V50602

Maximum Temperature:

180

SPECIFICATIONS

Application
Commercial, Residential
CARB OTC LEED Compliant
No
FM Approved
No
GSA Approved
No
Height
1/2 in
IAPMO Listed
No
Length
6 in
Maximum Pressure
160 psi
Maximum Temperature
180
NSF Certified
No
Origin
Domestic
UL Listed
No

Starting at
$10.0
EACH
  • QUANTITY