1-1/2 in. Bronze PEX Press x 1-1/2 in. Copper Press Adapter
PureFlow® 1-1/2 in. Bronze PEX Press x 1-1/2 in. Copper Press Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Factory assembled sleeve
- Patented Viega Smart Connect® makes secure connection in less than 7 seconds
- Easy and fast to install
- Helps installers easily identify unpressed connections during pressure testing
- No flame, solder, flux, or heavy equipment needed
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F-877
- CSA Certified:
- CSA B137.5
- Collection:
- PureFlow®
- End Connection 1:
- PEX Press
- End Connection 2:
- Copper Press
- End Connections:
- Press
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Adapter
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-87/100 in
- Material:
- Bronze
- Maximum Temperature:
- 180
- NSF:
- NSF 61-G
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 160 psi
- UL Listed:
- Yes
- Weight:
- 0.447 lb