DESCRIPTION

  • Crimp connection, female pipe thread

Viega North America Water Heater PEX Crimp Connector

V46764

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM F1807
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B137.5
End Connection 1
Crimp
End Connection 2
FPT
End Connections
Crimp x FPT
FM Approved
No
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Length
18 in
Material
Copper
NSF Certified
Yes
NSF Specifications
NSF 372
Origin
Global
Size
3/4 in x 3/4 in
Type
Swivel
UL Listed
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday