DESCRIPTION

  • For Viega ManaBloc compression connections

Viega ManaBloc® Wrench

V50631

Fitting Sizes:

3/8 in x 1/2 in

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 372, ANSI 61, ANSI 61-G
Application
Commercial, Residential
Brand Model Compatibility
Manifold ManaBloc Distribution Manifolds V5030, V5030.2, and V5031
CARB OTC LEED Compliant
No
Collection
ManaBloc®
End Connection 1
Compression
End Connection 2
Compression
FM Approved
No
Fitting Size 1
3/8 in
Fitting Size 2
1/2 in
Fitting Sizes
3/8 in x 1/2 in
GSA Approved
No
Height
6-1/2 in
IAPMO Listed
No
Length
1-31/50 in
Material
Chrome Plated Steel
Maximum Pressure
160 psi
Maximum Temperature
180
NSF Certified
No
Origin
Domestic
UL Listed
No

Starting at
$16.67
EACH
  • QUANTITY