DESCRIPTION

  • Control up to 6 zones
  • Easy to install
  • For use with thermostats, powerheads, and zone valves
  • LED lights identify individual zone heat demands
  • Priority protection operation switch

Viega North America Zone Control

V18062

Zones:

SPECIFICATIONS

AMP
7
Application
Residential
Depth
2-3/4 in
FM Approved
No
Height
7-1/2 in
IAPMO Listed
No
Length
11-3/4 in
NSF Certified
No
Origin
Global
UL Listed
No
Volts
120V
Width
11-3/4 in
Zones
6

Starting at
Call for Pricing
  • QUANTITY