• Cart

DESCRIPTION

  • Factory assembled sleeves
  • Please contact your local branch for availability in your area
  • Products sold in select areas only
  • Zero Lead

PEX Bronze Pressure Test Plug

V951

Fitting Sizes:

SPECIFICATIONS

End Connection 1
Press
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Lead Law Compliant
Yes
Material
Bronze
Maximum Pressure
160 psi
Maximum Temperature
180

Starting at
Call for Pricing
  • QUANTITY