• Cart

DESCRIPTION

  • Easy and fast to install
  • Excellent chlorine resistance
  • Resistant to corrosion

Viega PEX Crimp Test Plug

V437

Fitting Sizes:

SPECIFICATIONS

Application
Commercial, Residential
CARB OTC LEED Compliant
No
End Connection 1
Crimp
End Connections
Crimp
FM Approved
No
Fitting Size 1
3/8 in
Fitting Sizes
3/8 in
GSA Approved
No
IAPMO Listed
No
Length
73/100 in
Material
Plastic
Material Type
Polysulfone
Maximum Pressure
160 psi
Maximum Temperature
180
NSF Certified
No
Origin
Domestic
UL Listed
No

Starting at
$0.5
EACH
  • QUANTITY