• Cart

DESCRIPTION

  • Eliminates need to carry extra equipment
  • Fast and easy to use
  • Minimizes system downtime by allowing for wet connection
  • Please contact your local branch for availability in your area
  • Products sold in select areas only
  • Smart connect feature

Viega Press 304L Stainless Steel Reducing Tee

V856

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Press
End Connection 2
Press
End Connection 3
Press
End Connections
Press
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
3/4 in
Fitting Sizes
1 in x 1 in x 3/4 in
Fitting Type
Reducing
Material
Stainless Steel
Material Type
304L