DESCRIPTION

  • Fast and easy to use
  • Helps installers easily identify unpressed connections during pressure testing
  • Minimizes system downtime by allowing for wet connection
  • No welding, grinding, or heavy equipment needed
  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds

Viega Press 304L Stainless Steel Tee with FKM Sealing Element

V857

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASME Specifications
ASME B31.1, ASME B31.3, ASME B31.9
ASTM Specifications
ASTM E-84, ASTM F-876, ASTM F-877
Application
Industrial
Clean Bagged
Yes
End Connection 1
Press
End Connection 2
Press
End Connection 3
Press
End Connections
Press
FM Approved
No
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Size 3
1 in
Fitting Sizes
1-1/2 in x 1 in
Fitting Type
Reducing
IAPMO Listed
No
Material
Stainless Steel
Material Type
304
Maximum Pressure
200 psi
Maximum Temperature
284
NSF Certified
No
Origin
Global
UL Listed
Yes