DESCRIPTION

  • For Ridgid® compact tools

Viega 1 in Press Jaw

V56076

Manufacturer Part #: 56076

Cutting Capacity:

SPECIFICATIONS

ASTM Specifications
ASTM F-1807, ASTM F-2159, ASTM F-876, ASTM F-877
Application
Commercial, Residential
Brand Model Compatibility
Ridgid® Standard Tools
CSA Certified
CSA B137.5
Cutting Capacity
1 in
Jaw Capacity in
1 in
Tool Type
Press Jaw
UL Listed
No

Print