• Cart

Print

DESCRIPTION

  • Fast and easy to use
  • Helps installers easily identify unpressed connections during pressure testing
  • Minimizes system downtime by allowing for wet connection
  • No welding, grinding, or heavy equipment needed
  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds

Viega Press x MPT Stainless Steel Adapter

V952

MORE SIZES AVAILABLE:

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Application
Industrial
Clean Bagged
No
End Connection 1
Press
End Connection 2
FPT
End Connections
Press x FPT
FM Approved
No
Fire Suppression System Rated
No
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
IAPMO Listed
No
Material
Stainless Steel
Material Type
304
NSF Certified
No
Type
V95260
UL Listed
No