ProPress® 1-1/2 x 1-1/2 in. Bronze Pressure Straight Adapter

Part #V90581  |  Item #3924005  |  Manufacturer Part #90581

$45.99 EACH
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1-1/2 in

    Part #V90581 | Item #3924005 | Mfr. Part #90581

    Call for Pricing
    Call for Pricing
    Call us for price
    $45.99 /EACH

    Added to your cart. View Cart

Product Details

  • Easy and fast to install
  • Factory assembled sleeve

Lead Law Compliant

Documents

Specifications

ASTM Specifications: ASTM F-877

CARB OTC LEED Compliant: No

CSA Certified: CSA B137.5

Collection: ProPress®

End Connection 1: Press

End Connection 2: MPT

End Connections: Press x MPT

FM Approved: No

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Straight

GSA Approved: No

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 2-33/50 in

Material: Bronze

Maximum Pressure: 160 psi

Maximum Temperature: 180

NSF Certified: Yes

NSF Specifications: NSF 61 Annex G

Origin: Global

Type: V90581

UL Listed: Yes